PPDLGL-1
ASI-Automation Systems Interconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PPDLGL-1

ASI-Automation Systems Interconnect Switches
In stock
Item Number
PPDLGL-1
MFG Item Number
PPDLGL-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
PPDLGL-1
Dual Function Push Button,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PPDLGL-1
Item Number PPDLGL-1
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Nominal Mounting Size 22 mm
Operation Momentary
Lens/Button Color Black, White
Operator Size (mm) 30 x 50 mm
Lamp Type LED
Full Shroud No
Bezel Plastic Round
IP Rating IP67, IP69K
Approvals UL
Net Weight 0.0838 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved