PPRL4GL
ASI-Automation Systems Interconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PPRL4GL

ASI-Automation Systems Interconnect Switches
In stock
Item Number
PPRL4GL
MFG Item Number
PPRL4GL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
PPRL4GL
Illuminated Momentary Push Button,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PPRL4GL
Item Number PPRL4GL
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Nominal Mounting Size 22 mm
Operation Momentary
Lens/Button Shape Round Flush
Lens/Button Color Blue
Operator Size (mm) 30 mm
Lamp Type LED
Full Shroud No
Bezel Plastic Round
IP Rating IP67, IP69K
Approvals UL
Net Weight 0.0663 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved