PPSL1GL
ASI-Automation Systems Interconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PPSL1GL

ASI-Automation Systems Interconnect Switches
In stock
Item Number
PPSL1GL
MFG Item Number
PPSL1GL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
PPSL1GL
Illuminated Momentary Push Button,

Series Information

Specifications

Specifications
Manufacturer Part Number PPSL1GL
Item Number PPSL1GL
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Nominal Mounting Size 22 mm
Operation Momentary
Lens/Button Shape Round Extended
Lens/Button Color Red
Operator Size (mm) 30 mm
Lamp Type LED
Full Shroud No
Bezel Plastic Round
IP Rating IP67, IP69K
Approvals UL
Net Weight 0.06813 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved