PR010-1M
ASI-Automation Systems Interconnect Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PR010-1M

ASI-Automation Systems Interconnect Terminal Blocks
In stock
Item Number
PR010-1M
MFG Item Number
PR010-1M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
PR010-1M
Mini Slotted Steel DIN Rail, 15 mm

Series Information

Specifications

Specifications
Height (mm) 5.5 mm
Ships Factory Direct No
Manufacturer Part Number PR010-1M
Item Number PR010-1M
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Length 1 m
Perforated Yes
Composition Steel
Approvals IEC
RoHS Yes
Comments Mini
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved