QL113DMKM15
ASI-Automation Systems Interconnect Circuit Breakers, QL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QL113DMKM15

ASI-Automation Systems Interconnect Circuit Breakers, QL Series
In stock
Item Number
QL113DMKM15
MFG Item Number
QL113DMKM15
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, QL Series
Item #
QL113DMKM15
Miniature Circuit Breaker, Branch

QL Series Information

  • Busbar and Lockout/Tagout Accessories Available
  • Finger Safe Screw Clamp Terminals
  • Line and Load Terminals Included
  • Compact, Space Saving Design
  • DIN Rail Mounting
  • 0.5 to 25 Amps
ASI's QL series of MCBs are approved for branch circuit protection, and at only 13mm wide, the QL series of UL 489 listed circuit breakers are some of the highest density MCBs of their type on the market. The QL series is available in both single and two pole versions. Current ratings range from .5 to 25 Amps. Accessories such as busbars and lockout/tagout adapters are available for use with the QL series.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QL113DMKM15
Item Number QL113DMKM15
Manufacturer ASI-Automation Systems Interconnect
Product Series QL
Family Series ASI-Automation Systems Interconnect Circuit Breakers, QL Series
Poles 1
Current Rating 15 A
Max Voltage 240 VAC, 80 VDC
Protection Branch Circuit
Trip Curve KM
Terminals Included Line and Load
Trip Unit Fixed Hydraulic / Fixed Magnetic
Mounting DIN Rail
UL Standard 489
Neutral Pole No
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
Terminal Type Screw
Auxiliary Switch No
Shunt Trip No
Undervoltage Release No
Alarm Switch No
Busbar Optional
Approvals UL
RoHS Yes
Net Weight 0.215 lbs
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved