The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
QL113DMKM25
ASI-Automation Systems Interconnect Circuit Breakers, QL Series
MFG Item Number
QL113DMKM25
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, QL Series
Miniature Circuit Breaker, Branch
Busbar and Lockout/Tagout Accessories Available Finger Safe Screw Clamp Terminals Line and Load Terminals Included Compact, Space Saving Design DIN Rail Mounting 0.5 to 25 Amps ASI's QL series of MCBs are approved for branch circuit protection, and at only 13mm wide, the QL series of UL 489 listed circuit breakers are some of the highest density MCBs of their type on the market. The QL series is available in both single and two pole versions. Current ratings range from .5 to 25 Amps. Accessories such as busbars and lockout/tagout adapters are available for use with the QL series.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
QL113DMKM25
Item Number
QL113DMKM25
Manufacturer
ASI-Automation Systems Interconnect
Product Series
QL
Family Series
ASI-Automation Systems Interconnect Circuit Breakers, QL Series
Poles
1
Current Rating
25 A
Max Voltage
240 VAC, 80 VDC
Protection
Branch Circuit
Trip Curve
KM
Terminals Included
Line and Load
Trip Unit
Fixed Hydraulic / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
Neutral Pole
No
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
Terminal Type
Screw
Auxiliary Switch
No
Shunt Trip
No
Undervoltage Release
No
Alarm Switch
No
Busbar
Optional
Approvals
UL
RoHS
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved