X756538
ASI-Automation Systems Interconnect Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X756538

ASI-Automation Systems Interconnect Transducers
In stock
Item Number
X756538
MFG Item Number
X756538
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
X756538
Analog Signal Isolator Transmitter

Series Information

Specifications

Specifications
Manufacturer Part Number X756538
Item Number X756538
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Transducers
Supply Voltage 24 VAC, 24 VDC
Input Signal Milliamps (mAAC)
Output Signal Milliamps (mAAC)
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved