X756540
ASI-Automation Systems Interconnect Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X756540

ASI-Automation Systems Interconnect Transducers
In stock
Item Number
X756540
MFG Item Number
X756540
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
X756540
Current To Analog Signal Converter,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number X756540
Item Number X756540
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Transducers
Supply Voltage 24 VDC
Input Signal Volts (VAC), Volts (VDC)
Output Signal Volts (VDC)
Mounting DIN Rail
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved