X756817
ASI-Automation Systems Interconnect Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X756817

ASI-Automation Systems Interconnect Transducers
In stock
Item Number
X756817
MFG Item Number
X756817
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
X756817
Programmable DIN Rail Signal

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number X756817
Item Number X756817
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Transducers
Supply Voltage 24 VAC, 24 VDC
Input Signal PT 100
Output Signal Milliamps (mADC), Volts (VDC)
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved