X766847
ASI-Automation Systems Interconnect Relays, CWRE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X766847

ASI-Automation Systems Interconnect Relays, CWRE Series
In stock
Item Number
X766847
MFG Item Number
X766847
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CWRE Series
Item #
X766847
Terminal Block Relay, DIN Rail

CWRE Series Information

  • Pluggable Relay
  • Status LED Display
  • 6.2 mm Wide
  • Plug‑in Jumper Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number X766847
Item Number X766847
Manufacturer ASI-Automation Systems Interconnect
Product Series CWRE
Family Series ASI-Automation Systems Interconnect Relays, CWRE Series
Published Coil Voltage 230 VAC, 230 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Number of Electrical Connections 2
Status Indicator Yes
Contact Material Silver Tin Oxide
Nominal Coil Voltage 240 VAC, 250 VDC
Max Current 6 A
Safety Guided No
Comments CWRE7-0847
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved