353C-351-A-30-PX
ATC-Automatic Timing & Control Timers, 353C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

353C-351-A-30-PX

ATC-Automatic Timing & Control Timers, 353C Series
In stock
Item Number
353C-351-A-30-PX
MFG Item Number
353C-351-A-30-PX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, 353C Series
Item #
353C-351-A-30-PX
Panel Mounted Timer Shawnee II

353C Series Information

  • Control versatility
  • Computer tested reliability
  • Save 40% in panel space and cost
  • Covers the overall span of 0.01 sec to 999.9 min in four field‑convertible ranges
  • Easy to set
  • Noise immunity
  • Cycle progress indication
  • Outstanding repeat accuracy
  • Plug‑in and dust‑tight
Packaged in a 72mm2 DIN‑Size housing,it occupies 40% less panel space and costs proportionately less.Modern production and assembly techniques have all but eliminated hand wiring,enhancing the reliability and life expectancy of the 353C.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 353C-351-A-30-PX
Item Number 353C-351-A-30-PX
Manufacturer ATC-Automatic Timing & Control
Product Series 353C
Family Series ATC-Automatic Timing & Control Timers, 353C Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Surface, Through Panel
Number of Digits 4
Time Format Seconds
Display Type LED
Termination Screw
NEMA Rating NEMA 12
Indicator Light No
Approvals CE, UR
Net Weight 1.4375 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved