409B-100-E-2-X
ATC-Automatic Timing & Control Relays, 409B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

409B-100-E-2-X

ATC-Automatic Timing & Control Relays, 409B Series
In stock
Item Number
409B-100-E-2-X
MFG Item Number
409B-100-E-2-X
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 409B Series
Item #
409B-100-E-2-X
Interval Timer, 12VDC, 1-10 Sec or

409B Series Information

  • Output contacts rated 10A at 120/240 VAC and 30 VDC
  • Round (octal) socket mount or mount in panel cutout
  • Pushbutton start, interval timing mode
  • Pushbutton integral to front dial
  • Six timing ranges in a single unit

The 409 has a pushbutton built into its front dial. When pressed, the timer starts and provides an interval time delay. The 409 has a set of DPDT output contacts. When the pushbutton is pressed with power applied, the contacts immediately transfer. After the timer has timed out, the contacts release. Unit timing will reset with power loss.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 409B-100-E-2-X
Item Number 409B-100-E-2-X
Manufacturer ATC-Automatic Timing & Control
Product Series 409B
Family Series ATC-Automatic Timing & Control Relays, 409B Series
Mode of Operation Interval
Multi-Function No
Contacts DPDT
Mounting Type Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 1
Max Time 10 Hrs
Time Range (Seconds) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Hours) 0-1, 0-5, 0-10
Time Range (10Hours) 0-1
Nominal Coil Voltage 12 VDC
Voltage (DC) 12 VDC
Contact Rating (A) 10 A
Termination 8 Pin
Approvals CE, cULus
Comments Push-Button Timer
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved