A3009K0310B
Acme Electric Transformers, Buck Boost Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A3009K0310B

Acme Electric Transformers, Buck Boost Series
In stock
Item Number
A3009K0310B
MFG Item Number
A3009K0310B
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Buck Boost Series
Item #
A3009K0310B
TFMR 3PH 9KVA 240-208

Buck Boost Series Information

  • Buck Boost, Autotransformer
  • Useful for Line Voltage Change in 5‑20% Range
  • Versatile for Multiple Applications
  • 5‑10 Times Increase in kVA
  • Can Reduce or Increase Line Voltage Efficiently
Compact and efficient transformers used to increase or decrease voltage between 5% and 20%. UL listed, CSA certified for both single phase and three phase applications.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number A3009K0310B
Item Number A3009K0310B
Manufacturer Acme Electric
Product Series Buck Boost
Family Series Acme Electric Transformers, Buck Boost Series
Phase 3
Type Autotransformer
VA Rating 9,000 VA
Primary Voltage 228 V, 240 V, 252 V
Secondary Voltage 208 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Termination Wire Leads
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 130 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved