AE01-0150
Acme Electric Transformers, AE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AE01-0150

Acme Electric Transformers, AE Series
In stock
Item Number
AE01-0150
MFG Item Number
AE010150
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transformers, AE Series
Item #
AE01-0150
Transformer, 150VA, 1Ph, Open,

AE Series Information

  • 50‑750 VA, 56/60 Hz
  • UL and cUL Listed, CE Marked (CE Series only)
  • Ten‑year limited warranty
  • Heavy gauge steel mounting
  • Dual labeling for easy product identification

Acme's AC and CE Series Encapsulated Industrial Control Transformers are designed specifically for machine tool control circuit applications. These transformers have the ability to handle potentially damaging high in‑rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Designed to meet or exceed the demands of international standards, combined with the full breadth of product offering, the AC and CE Series Transformers from Acme Electric are the ideal solution for your industrial control applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AE010150
Item Number AE01-0150
Manufacturer Acme Electric
Product Series AE
Family Series Acme Electric Transformers, AE Series
Phase 1
Type Control
VA Rating 150 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 24 V
Enclosed No
Primary Fuseholder Optional
Secondary Fuseholder Optional
Insulation Class Class A
Temperature Rise (F) 131 °F
Approvals cUL, UL
Net Weight 6.5 lbs
Gross Weight 6.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved