AE01-0750
Acme Electric Transformers, AE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AE01-0750

Acme Electric Transformers, AE Series
In stock
Item Number
AE01-0750
MFG Item Number
AE010750
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, AE Series
Item #
AE01-0750
TRANSFORMER 750VA 1PH OPEN

AE Series Information

  • 50‑750 VA, 56/60 Hz
  • UL and cUL Listed, CE Marked (CE Series only)
  • Ten‑year limited warranty
  • Heavy gauge steel mounting
  • Dual labeling for easy product identification

Acme's AC and CE Series Encapsulated Industrial Control Transformers are designed specifically for machine tool control circuit applications. These transformers have the ability to handle potentially damaging high in‑rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Designed to meet or exceed the demands of international standards, combined with the full breadth of product offering, the AC and CE Series Transformers from Acme Electric are the ideal solution for your industrial control applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AE010750
Item Number AE01-0750
Manufacturer Acme Electric
Product Series AE
Family Series Acme Electric Transformers, AE Series
Phase 1
Type Control
VA Rating 750 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 24 V
Enclosed No
Primary Fuseholder Optional
Secondary Fuseholder Optional
Insulation Class Class A
Temperature Rise (F) 131 °F
Approvals cUL, UL
Net Weight 26.64 lbs
Gross Weight 27.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved