AE06-0150-F2
Acme Electric Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AE06-0150-F2

Acme Electric Transformers
In stock
Item Number
AE06-0150-F2
MFG Item Number
AE060150F2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
AE06-0150-F2
AE Series 1PH, 50/60/Hz 240x480,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AE060150F2
Item Number AE06-0150-F2
Manufacturer Acme Electric
Family Series Acme Electric Transformers
Phase 1
Type Dry Sealed
VA Rating 150 VA
Primary Voltage 200 V, 208 V, 220 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V, 23 V, 24 V, 25 V
Enclosed Yes
Termination Integrally Molded Terminal Blocks
Insulation Class Class B
Temperature Range (F) 266 °F
Temperature Rise (F) 176 °F
Approvals CE, CSA, UL
RoHS No
Net Weight 6.775 lbs
Gross Weight 7.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved