AE06-0350-F3
Acme Electric Transformers, AE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AE06-0350-F3

Acme Electric Transformers, AE Series
In stock
Item Number
AE06-0350-F3
MFG Item Number
AE060350F3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, AE Series
Item #
AE06-0350-F3
AE Series 1PH, 50/60/Hz 240x480,

AE Series Information

  • Wall Mount Enclosure, Enclosed Disconnect Switch
  • Approval: UL
  • UPC: Begins with 78138
  • Composition: Metallic
  • Can Use for Commercial, Industrial Applications

Enclosures and enclosed disconnect switches for a variety of applications, including industrial and commercial uses. Able to be mounted on the wall. Enclosures are durable metal for long term reliability. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AE060350F3
Item Number AE06-0350-F3
Manufacturer Acme Electric
Product Series AE
Family Series Acme Electric Transformers, AE Series
Phase 1
Type Dry Sealed
VA Rating 350 VA
Primary Voltage 200 V, 208 V, 220 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V, 23 V, 24 V, 25 V
Enclosed Yes
Termination Integrally Molded Terminal Blocks
Insulation Class Class B
Temperature Range (F) 266 °F
Temperature Rise (F) 176 °F
Approvals CE, CSA, UL
Net Weight 13.29 lbs
Gross Weight 14.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved