GP12-10000-S
Acme Electric Transformers, GP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GP12-10000-S

Acme Electric Transformers, GP Series
In stock
Item Number
GP12-10000-S
MFG Item Number
GP1210000S
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, GP Series
Item #
GP12-10000-S
TRANSFORMER 10KVA 1PH OPEN

GP Series Information

  • General Purpose Transformers
  • Distribution Type
  • Single Phase
  • NEMA Rating: NEMA 3R
  • Mounting: Wall
Distribution type general purpose transformers ideal for commercial and industrial use. Wall mounting for easy implementation.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number GP1210000S
Item Number GP12-10000-S
Manufacturer Acme Electric
Product Series GP
Family Series Acme Electric Transformers, GP Series
Phase 1
Type Distribution
VA Rating 10,000 VA
Primary Voltage 277 V, 480 V
Secondary Voltage 208 V, 277 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 125 lbs
Gross Weight 125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved