The store will not work correctly when cookies are disabled.
GP12-5000-S
Acme Electric Transformers, GP Series
MFG Item Number
GP125000S
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
TRANSFORMER 5000VA 1PH OPEN
- General Purpose Transformers
- Distribution Type
- Single Phase
- NEMA Rating: NEMA 3R
- Mounting: Wall
Distribution type general purpose transformers ideal for commercial and industrial use. Wall mounting for easy implementation.
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
GP125000S |
Item Number |
GP12-5000-S |
Manufacturer |
Acme Electric |
Product Series |
GP |
Family Series |
Acme Electric Transformers, GP Series |
Phase |
1 |
Type |
Distribution |
VA Rating |
500 VA |
Primary Voltage |
277 V, 480 V |
Secondary Voltage |
208 V, 277 V |
Enclosed |
Yes |
Primary Fuseholder |
Not Available |
Secondary Fuseholder |
Not Available |
Mounting |
Wall |
NEMA Rating |
NEMA 3R |
Insulation Class |
Class H |
Temperature Rise (F) |
239 °F |
Approvals |
CSA, UL |
Net Weight |
80 lbs |
Gross Weight |
80 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved