T-1-11685
Acme Electric Transformers, Buck Boost Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T-1-11685

Acme Electric Transformers, Buck Boost Series
In stock
Item Number
T-1-11685
MFG Item Number
T111685
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Buck Boost Series
Item #
T-1-11685
Transformer, 2KVA, 1Ph, Enclosed,

Buck Boost Series Information

  • Buck Boost, Autotransformer
  • Useful for Line Voltage Change in 5‑20% Range
  • Versatile for Multiple Applications
  • 5‑10 Times Increase in kVA
  • Can Reduce or Increase Line Voltage Efficiently
Compact and efficient transformers used to increase or decrease voltage between 5% and 20%. UL listed, CSA certified for both single phase and three phase applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T111685
Item Number T-1-11685
Manufacturer Acme Electric
Product Series Buck Boost
Family Series Acme Electric Transformers, Buck Boost Series
Phase 1
VA Rating 2,000 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 12 V, 24 V
Enclosed Yes
Mounting Wall
Termination Wire Leads
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 38 lbs
Gross Weight 38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved