T-1-81048
Acme Electric Transformers, Buck Boost Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T-1-81048

Acme Electric Transformers, Buck Boost Series
In stock
Item Number
T-1-81048
MFG Item Number
T181048
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Buck Boost Series
Item #
T-1-81048
Transformer, 100VA, 1-Ph, Enclosed,

Buck Boost Series Information

  • Buck Boost, Autotransformer
  • Useful for Line Voltage Change in 5‑20% Range
  • Versatile for Multiple Applications
  • 5‑10 Times Increase in kVA
  • Can Reduce or Increase Line Voltage Efficiently
Compact and efficient transformers used to increase or decrease voltage between 5% and 20%. UL listed, CSA certified for both single phase and three phase applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T181048
Item Number T-1-81048
Manufacturer Acme Electric
Product Series Buck Boost
Family Series Acme Electric Transformers, Buck Boost Series
Phase 1
Type Autotransformer
VA Rating 100 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 12 V, 24 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Termination Wire Leads
Insulation Class Class H
Temperature Rise (F) 176 °F
Approvals CSA, UL
Net Weight 6.14 lbs
Gross Weight 6.365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved