T-3-79083-S
Acme Electric Transformers, T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T-3-79083-S

Acme Electric Transformers, T Series
In stock
Item Number
T-3-79083-S
MFG Item Number
T379083S
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, T Series
Item #
T-3-79083-S
TRANSFORMER 15KVA 3PH OPEN

T Series Information

  • General Purpose Transformer‑Dry Type
  • UL Listed
  • 1 Phase, 3 Phase
  • Housed in NEMA 3R Enclosures
  • Resin Encapsulation Keeps Out Moisture and Dirt
Ideal for indoor use, T Series Dry Type Distribution Transformers are ideal for many industrial settings and have a long life. By being closer to the load, T Series can minimize line losses. Its resin encapsulation yields an elimination of corrosion. Single phase are available in up to 25 kVA, or 250 kVA for shielded applications. Three phase are available up to 75 kVA, or 1000 kVA for shielded applications. T Series would be effective in hospitals, theaters, educational facilities, office buildings, or any other similar applications. The shielded versions can handle harsher conditions, such as in chemical facilities or water treatment plants.

Videos

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number T379083S
Item Number T-3-79083-S
Manufacturer Acme Electric
Product Series T
Family Series Acme Electric Transformers, T Series
Phase 3
Type Distribution
VA Rating 15,000 VA
Primary Voltage 190 V, 200 V, 208 V, 220 V, 240 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 231 V, 400 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Floor, Wall
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 300 lbs
Gross Weight 300 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved