T3225K0023B
Acme Electric Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T3225K0023B

Acme Electric Transformers
In stock
Item Number
T3225K0023B
MFG Item Number
T3225K0023B
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
T3225K0023B
DOE:3PH 225 KVA 480-240

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number T3225K0023B
Item Number T3225K0023B
Manufacturer Acme Electric
Family Series Acme Electric Transformers
Phase 3
Type Dry Sealed
VA Rating 225,000 VA
Primary Voltage 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Floor
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1550 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved