TF-2-79261-S
Acme Electric Transformers, TF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TF-2-79261-S

Acme Electric Transformers, TF Series
In stock
Item Number
TF-2-79261-S
MFG Item Number
TF279261S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, TF Series
Item #
TF-2-79261-S
Transformer, 2KVA, 1Ph, Enclosed,

TF Series Information

  • General Purpose Transformer
  • Insulation Class: Class R,H
  • Reduce Supply Voltages
  • Distributor Type
  • 1,3 Phase
General purpose transformers for use in areas where supply voltages need to be reduced. Increased efficiency and minimized core losses due to silicon steel composition. Regulation of voltage exceeds NEMA requirements. Can be mounted from various positions for ease of implementation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TF279261S
Item Number TF-2-79261-S
Manufacturer Acme Electric
Product Series TF
Family Series Acme Electric Transformers, TF Series
Phase 1
Type Distribution
VA Rating 2,000 VA
Primary Voltage 190 V, 208 V, 220 V, 240 V, 380 V, 416 V, 440 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 38 lbs
Gross Weight 40.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved