JAG-219-20
Adalet Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JAG-219-20

Adalet Fittings
In stock
Item Number
JAG-219-20
MFG Item Number
42022
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
JAG-219-20
FITTING USED FOR TERMINATING

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42022
Item Number JAG-219-20
Manufacturer Adalet
Family Series Adalet Fittings
Conduit/Cable Type Metal Clad Cable
Connection Type Compression
Angle Straight
Trade Size 2 "
Hub Size 2 "
Cable Opening Min. 2.05 "
Cable Opening Max 2.19 "
Material Aluminum Alloy
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 1.6 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved