OX-4
Adalet Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OX-4

Adalet Fittings
In stock
Item Number
OX-4
MFG Item Number
5219-3
OX-4 is available to buy in increments of 150
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
OX-4
CLOSE UP PLUG FOR CONDUIT ENTRIES -

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5219-3
Item Number OX-4
Manufacturer Adalet
Family Series Adalet Fittings
Connection Type Slotted Head
Trade Size 1 "
Material Aluminum
Composition Metallic
Hazardous Rated Yes
Mounting Threaded
Max NEMA Rating NEMA 7, NEMA 9
Approvals CSA, UL
Comments Explosionproof, Dust-Tight
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved