AMEC363012TW
Allied Moulded Products Enclosures, AMEC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMEC363012TW

Allied Moulded Products Enclosures, AMEC Series
In stock
Item Number
AMEC363012TW
MFG Item Number
AMEC363012TW
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, AMEC Series
Item #
AMEC363012TW
Enclosure, 36.50in.Hx30.50in.Wx12.03in.D

AMEC Series Information

  • Designed to Insulate and House Electrical and Electronics Controls
  • Well Suited for High Temperature and Corrosive Environments
  • Heavy Duty Stainless Steel Hinges and Latching
  • Polyurethane Gasket System Provides Sealing
  • Protects from Dirt, Dust, Oil, and Water
  • UL, CSA, NEMA Approved
  • RoSH Directive
The empire AMEC series offers insulations and protection for the controls and components against the toughest elements in the harshest environments.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMEC363012TW
Item Number AMEC363012TW
Manufacturer Allied Moulded Products
Product Series AMEC
Family Series Allied Moulded Products Enclosures, AMEC Series
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism 3 Point Latching Handle
Panel Included No
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Nominal Height 36 "
Nominal Width 30 "
Nominal Depth 12 "
Approvals CE, CSA, cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved