AMP1426CCF
Allied Moulded Products Enclosures, Polyline Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMP1426CCF

Allied Moulded Products Enclosures, Polyline Series
In stock
Item Number
AMP1426CCF
MFG Item Number
AMP1426CCF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Polyline Series
Item #
AMP1426CCF
Enclosure, 13.94in.Hx12.16in.Wx5.98in.D,

Polyline Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMP1426CCF
Item Number AMP1426CCF
Manufacturer Allied Moulded Products
Product Series Polyline
Family Series Allied Moulded Products Enclosures, Polyline Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals cULus
RoHS Yes
Net Weight 6.435 lbs
Gross Weight 6.435 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved