AMP1860
Allied Moulded Products Enclosures, Polyline Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMP1860

Allied Moulded Products Enclosures, Polyline Series
In stock
Item Number
AMP1860
MFG Item Number
AMP1860
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Polyline Series
Item #
AMP1860
Enclosure, 18.04in.Hx16.40in.Wx10.00in.D

Polyline Series Information


Specifications

Specifications
Nominal Depth 10 "
Ships Factory Direct No
Manufacturer Part Number AMP1860
Item Number AMP1860
Manufacturer Allied Moulded Products
Product Series Polyline
Family Series Allied Moulded Products Enclosures, Polyline Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Approvals cULus
RoHS Yes
Net Weight 12 lbs
Gross Weight 12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved