AMU1206CCHF
Allied Moulded Products Enclosures, AMU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMU1206CCHF

Allied Moulded Products Enclosures, AMU Series
In stock
Item Number
AMU1206CCHF
MFG Item Number
AMU1206CCHF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, AMU Series
Item #
AMU1206CCHF
Enclosure, 12.05in.Hx10.27in.Wx6.13in.D,

AMU Series Information

  • NEMA Types 4, 4X, 12
  • UL 508 and UL 50 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • Eights Sizes from 6x6x4 Through 20x16x10
  • Molded Hinge and Latch Keeper Designs Eliminate Wall Penetrations
  • Compliant with RoHS Directive
Ultraline comes standard with "industry exclusive" mounting options including an out of the box mounting flange or adjustable mounting feet to cover various mounting configurations. Featuring molded latch keepers, a tongue and groove seal design, and a flange design that can be retrofit to the competition, Ultraline is the ultimate in fiberglass enclosures. A clear polycarbonate cover option is also available for instrumentation applications where critical electronic equipment must be visible and protected from the elements.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMU1206CCHF
Item Number AMU1206CCHF
Manufacturer Allied Moulded Products
Product Series AMU
Family Series Allied Moulded Products Enclosures, AMU Series
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals cULus
RoHS Yes
Net Weight 7 lbs
Gross Weight 6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved