1200068
Altech Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1200068

Altech Wire Harnesses
In stock
Item Number
1200068
MFG Item Number
1200068
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
1200068
Flex Tube, Non-Slotted, NW 4.5,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1200068
Item Number 1200068
Manufacturer Altech
Family Series Altech Wire Harnesses
Color Black
Wall Thickness 0.041 "
Outer Diameter 0.279 "
Roll Length 328 '
Inner Diameter 0.196 "
Comments NW 4.5
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved