1200070
Altech Wire Harnesses, POLYFLEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1200070

Altech Wire Harnesses, POLYFLEX Series
In stock
Item Number
1200070
MFG Item Number
1200070
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, POLYFLEX Series
Item #
1200070
Flex Tubing, Non-SLotted, NW 7.5,

POLYFLEX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1200070
Item Number 1200070
Manufacturer Altech
Product Series POLYFLEX
Family Series Altech Wire Harnesses, POLYFLEX Series
Color Black
Wall Thickness 0.065 "
Outer Diameter 0.393 "
Roll Length 164 '
Inner Diameter 0.263 "
Comments NW 7.5
Net Weight 0.0469 lbs
Gross Weight 0.0469 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved