1200178
Altech Wire Harnesses, POLYFLEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1200178

Altech Wire Harnesses, POLYFLEX Series
In stock
Item Number
1200178
MFG Item Number
1200178
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, POLYFLEX Series
Item #
1200178
Flexible Tubing, Non-Slotted, NW 17,

POLYFLEX Series Information

Specifications

Specifications
Manufacturer Part Number 1200178
Item Number 1200178
Manufacturer Altech
Product Series POLYFLEX
Family Series Altech Wire Harnesses, POLYFLEX Series
Color Black
Wall Thickness 0.09 "
Outer Diameter 0.834 "
Roll Length 164 '
Inner Diameter 0.653 "
Comments NW 17
Net Weight 0.1223 lbs
Gross Weight 0.1223 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved