1200267
Altech Wire Harnesses, POLYFLEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1200267

Altech Wire Harnesses, POLYFLEX Series
In stock
Item Number
1200267
MFG Item Number
1200267
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, POLYFLEX Series
Item #
1200267
Flexible Tubing, Non-Slotted, NW 26,

POLYFLEX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1200267
Item Number 1200267
Manufacturer Altech
Product Series POLYFLEX
Family Series Altech Wire Harnesses, POLYFLEX Series
Color Black
Wall Thickness 0.106 "
Outer Diameter 1.228 "
Roll Length 82 '
Inner Diameter 1.015 "
Comments NW 26
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved