1D15UL
Altech Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1D15UL

Altech Circuit Breakers
In stock
Item Number
1D15UL
MFG Item Number
1D15UL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
1D15UL
489 480Y/277AC Breaker 1P D TRP 15A UL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1D15UL
Item Number 1D15UL
Manufacturer Altech
Family Series Altech Circuit Breakers
Poles 1
Current Rating 15 A
Max Voltage 277 VAC
Protection Branch Circuit
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 489
Neutral Pole Optional
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
kAIC @ 277 VAC 10
Terminal Type Box Clamp / Ring Tongue
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Busbar No
Approvals CE, cULus
Net Weight 0.3213 lbs
Gross Weight 0.3213 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved