2511111
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2511111

Altech Terminal Blocks
In stock
Item Number
2511111
MFG Item Number
2511111
2511111 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
2511111
DIN Rail, 35mmX7.5mmX2 Meter, Solid,

Series Information

Specifications

Specifications
Height (mm) 7.5 mm
Ships Factory Direct No
Manufacturer Part Number 2511111
Item Number 2511111
Manufacturer Altech
Family Series Altech Terminal Blocks
Length 2 m
Perforated No
Composition Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved