2511115
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2511115

Altech Terminal Blocks
In stock
Item Number
2511115
MFG Item Number
2511115
2511115 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
2511115
TS35x7.5 DIN Rail, Stainless

Series Information

Specifications

Specifications
Height (mm) 7.5 mm
Ships Factory Direct No
Manufacturer Part Number 2511115
Item Number 2511115
Manufacturer Altech
Family Series Altech Terminal Blocks
Length 2 m
Perforated No
Composition Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved