2511121
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2511121

Altech Terminal Blocks
In stock
Item Number
2511121
MFG Item Number
2511121
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
2511121
DIN Rail, 35mmx7.5mmx2 Meter, Perf,

Series Information

Specifications

Specifications
Height (mm) 7.5 mm
Ships Factory Direct No
Manufacturer Part Number 2511121
Item Number 2511121
Manufacturer Altech
Family Series Altech Terminal Blocks
Length 2 m
Width (mm) 35 mm
Perforated Yes
Composition Aluminum
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved