2511150
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2511150

Altech Terminal Blocks
In stock
Item Number
2511150
MFG Item Number
2511150
This item cannot be canceled or returned
2511150 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
2511150
DIN Rail, 32mmX15mmX2 Meter, Solid,

Series Information

Specifications

Specifications
Channel Width 27 mm
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number 2511150
Item Number 2511150
Manufacturer Altech
Family Series Altech Terminal Blocks
Length 2 m
Perforated No
Composition Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved