2511160
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2511160

Altech Terminal Blocks
In stock
Item Number
2511160
MFG Item Number
2511160
2511160 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
2511160
DIN Rail, 32mmX15mmX2 Meter, Perf,

Series Information

Specifications

Specifications
Channel Width 27 mm
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number 2511160
Item Number 2511160
Manufacturer Altech
Family Series Altech Terminal Blocks
Length 2 m
Width (mm) 35 mm
Perforated Yes
Composition Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved