2C10UL
Altech Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2C10UL

Altech Circuit Breakers
In stock
Item Number
2C10UL
MFG Item Number
2C10UL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
2C10UL
489 480Y/277AC Breaker 2P C TRP 10A UL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2C10UL
Item Number 2C10UL
Manufacturer Altech
Family Series Altech Circuit Breakers
Poles 2
Current Rating 10 A
Max Voltage 480 VAC
Protection Branch Circuit
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 489
Neutral Pole Optional
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
kAIC @ 277/480 VAC 10
Terminal Type Box Clamp / Ring Tongue
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Busbar No
Approvals CE, cULus
Net Weight 0.62 lbs
Gross Weight 0.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved