37.009
Altech Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

37.009

Altech Terminals
In stock
Item Number
37.009
MFG Item Number
37.009
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
37.009
AKZ950/9,Plgble Conn,Grn [30] 9p,

Series Information

Specifications

Specifications
Manufacturer Part Number 37.009
Item Number 37.009
Manufacturer Altech
Family Series Altech Terminals
Number of Ports 9
Wire Gauge Range 22-12 AWG
Wire Type Solid Wire, Stranded Wire
Max Voltage Rating 300 V
Color Green
Housing Material Polyamide
Approvals CSA, UR
RoHS Compliant No
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved