38057
Altech Power Distribution Blocks, Power Distribution Blocks Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

38057

Altech Power Distribution Blocks, Power Distribution Blocks Series
In stock
Item Number
38057
MFG Item Number
38057
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, Power Distribution Blocks Series
Item #
38057
400 A 1 POLE SPLICER BLOCK

Power Distribution Blocks Series Information

  • Quick Mounting and Wiring
  • IP20 Finger Safe
  • DIN Rail or Panel Mount
  • No Caps to Open or Remove

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 38057
Item Number 38057
Manufacturer Altech
Product Series Power Distribution Blocks
Family Series Altech Power Distribution Blocks, Power Distribution Blocks Series
Number of Poles 1
Voltage Rating (AC) 600 VAC
Current Rating (AC) 335 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Line/Load Connection Box Lug/Box Lug
Mounting Type DIN Rail/Panel Mount
Input Wire Range 400 kcmil-6 AWG
Output Wire Range 400 kcmil-6 AWG
Includes Cover Yes
Composition Thermoplastic
IP Rating IP20
UL Compliance UL1059
Color Gray
Approvals UL
Net Weight 0.83 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved