4.0M5X25M
Altech Fuses, M5X25M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4.0M5X25M

Altech Fuses, M5X25M Series
In stock
Item Number
4.0M5X25M
MFG Item Number
4.0M5X25M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, M5X25M Series
Item #
4.0M5X25M
Fuse, 4A, 250V, M, 5x25mm

M5X25M Series Information

  • 20mA~20 Amps
  • 250VAC
  • Medium Time Delay
  • Cartridge
  • VDE, IEC, CEE, DIN Approvals
Miniature fuses are typically used to protect electronic Devices, laboratory and measurement instruments, stereos, TV's, DVD's ECT.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4.0M5X25M
Item Number 4.0M5X25M
Manufacturer Altech
Product Series M5X25M
Family Series Altech Fuses, M5X25M Series
Current Rating 4 A
Voltage (AC) 250 VAC
Characteristic Medium Time Delay
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Length (mm) 25.4 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
Approvals CEE, IEC, VDE
RoHS No
Length (In) 1 "
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved