40.512
Altech Terminal Blocks, EUROSTRIP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40.512

Altech Terminal Blocks, EUROSTRIP Series
In stock
Item Number
40.512
MFG Item Number
40.512
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, EUROSTRIP Series
Item #
40.512
TERM BLK TSF6/12WP EURO 12 POLES

EUROSTRIP Series Information

  • 300 Volt Rated
  • 20 ~ 63 Amps
  • 2 ~ 12 Poles
  • Flat or Raised Mounting
  • UR, CE, IDE/VDE Approvals
Eurostrips are safe, economical and meet international standards. They are a cost‑effective alternative to barrier strips that require labor‑intensive wire lugs. Eurostrips feature tubular screw clamps, with or without wire protectors, and are ready for immediate hookup. Eurostrips are available in easy‑to‑cut 12 pole strips or pre‑cut.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 40.512
Item Number 40.512
Manufacturer Altech
Product Series EUROSTRIP
Family Series Altech Terminal Blocks, EUROSTRIP Series
Number of Poles 12
UL Current 40 A
UL Voltage 600 VAC
Wire Range (AWG) 20-8 AWG
CSA Current 40 A
CSA Voltage 600 VAC
CSA Wire Range (AWG) 18-10 AWG
IEC Current 44 A
IEC Voltage 380 VAC
IEC Wire Range (mm2) 6 mm2
Spacing Ctr. - Ctr. 12 mm
Barrier Type Tubular Screw Clamp
Marker Strip Position Bottom, Top
Color White
Wire Entry Position Side
Mounting Type Panel Mount
Mounting Hole Diameter 0.173 "
Raised Mounting Yes
IP Rating IP20
Approvals CSA, IEC, UR, VDE
RoHS No
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved