4003I11
Altech Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4003I11

Altech Enclosures
In stock
Item Number
4003I11
MFG Item Number
4003I11
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
4003I11
Pushbutton Enclosure, 6-Hole, 22mm,

Series Information

Specifications

Specifications
Nominal Depth 2 "
Ships Factory Direct No
Manufacturer Part Number 4003I11
Item Number 4003I11
Manufacturer Altech
Family Series Altech Enclosures
Material Thermoplastic
Composition Non-Metallic
Number of Holes 6
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Nominal Height 11 "
Nominal Width 3 "
Latching Mechanism Screws
NEMA Rating NEMA 4X, NEMA 12
Approvals CE, cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved