4003S11
Altech Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4003S11

Altech Enclosures
In stock
Item Number
4003S11
MFG Item Number
4003S11
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 22mm Thermoplastic Series
Item #
4003S11
Pushbutton Enclosure, 5-Hole, 22mm,

22mm Thermoplastic Series Information

Specifications

Specifications
Nominal Depth 2 "
Ships Factory Direct No
Manufacturer Part Number 4003S11
Item Number 4003S11
Manufacturer Altech
Product Series 22mm Thermoplastic
Family Series Altech Enclosures
Material Thermoplastic
Composition Non-Metallic
Number of Holes 5
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
Approvals CE, cULus
RoHS No
Net Weight 0.615 lbs
Gross Weight 0.785 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved