4004G10
Altech Enclosures, 22mm Thermoplastic Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4004G10

Altech Enclosures, 22mm Thermoplastic Series
In stock
Item Number
4004G10
MFG Item Number
4004G10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 22mm Thermoplastic Series
Item #
4004G10
Enclosure, 4 Hole, Therm Plas.

22mm Thermoplastic Series Information

Specifications

Specifications
Nominal Depth 2 "
Ships Factory Direct No
Manufacturer Part Number 4004G10
Item Number 4004G10
Manufacturer Altech
Product Series 22mm Thermoplastic
Family Series Altech Enclosures, 22mm Thermoplastic Series
Material Thermoplastic
Composition Non-Metallic
Number of Holes 4
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Nominal Height 8 "
Nominal Width 3 "
Latching Mechanism Screws
NEMA Rating NEMA 4X, NEMA 12
Approvals CE, cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved