4004S10
Altech Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4004S10

Altech Enclosures
In stock
Item Number
4004S10
MFG Item Number
4004S10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
4004S10
Enclosure, 5 Hole, Therm Plas.

Series Information

Specifications

Specifications
Nominal Depth 2 "
Ships Factory Direct No
Manufacturer Part Number 4004S10
Item Number 4004S10
Manufacturer Altech
Family Series Altech Enclosures
Material Thermoplastic
Composition Non-Metallic
Number of Holes 5
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
Approvals CE, cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved