403093
Altech Plugs & Receptacles, IRC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

403093

Altech Plugs & Receptacles, IRC Series
In stock
Item Number
403093
MFG Item Number
403093
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, IRC Series
Item #
403093
Male Connector, 6-P+G, 16A/400V Max,

IRC Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 403093
Item Number 403093
Manufacturer Altech
Product Series IRC
Family Series Altech Plugs & Receptacles, IRC Series
Number of Contacts 6 Pole with Ground
Connector Gender Female
Size 14 AWG
Current 16 A
Voltage 400 V
Rated Impulse Voltage 6 kV
Temperature -40-125 °C
Contact Material Copper Alloy
Contact Finish Hard-Silver
Wire Size 14 AWG
Hood/Housing Material Aluminum
Hood/Housing Surface Powder Coated
Hood/Housing Seals NBR
Thread Size NPT 1/2
Housing Type Hood
Approvals CE, UR
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved